- M8 x 25.00mm Socket Head Cap Screw (SHCS)
- M8 Hex Nut
- 8.51mm ID Washer
80/20® M8 x 25mm SHCS with Washer & Hex Nut, Blue Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3476 is comprised of:
PRICE
$1.19
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 |
Product Details
| Manufacturers Part Number | 75-3476 |
| Type | Bolt Assembly |
| Finish Type | Zinc |
| Brand | 80/20 Inc |