External tooth lock nuts are nuts attached with lock washers typically used to help with convenience of assembly.
10-32 Hex Nut with External Tooth, LW Zinc, 100/Pack - KEPFI-100-100T
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$5.47was $12.25
Save $6.78 (55%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #10-32 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | External Tooth Lock Nut |
| Manufacturers Part Number | 858160 |
| Brand | Titan Fasteners |