- Compatible with 28mm pipe
- Ideal for leveling surfaces
- Can be used as stoppers for mobile joints
- A Flexpipe product
80/20® Pipe Series Leveling Shim, Plastic, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1-3/16 |
Product Details
| Type | Leveling Shim |
| Finish Type | Matte |
| Material | Polyethylene |
| Series | Pipe |
| Manufacturers Part Number | AO-SHIM |
| Brand | 80/20 Inc |
Related Products
Precision Brand® 06030 1/2" X 1-1/2" X 2" Plastic Horseshoe Shim - Solid #12S 300PC These lightweight "U" shaped shims are designed to fit around bolts and anchors. They can also be nailed or screwed into surfaces and are COLOR CODED FOR EASY IDENTIFICATION. Product Uses: Horseshoe Shims are Ideal for leveling surfaces when installing windows, curtain walls, doors and cabinets. Features: Economical Color coded thicknesses Available in a wide variety of sizes Excellent compressive strength Save, time, money and labor Unaffected by micro-organisms and alkalls, ground chemicals and liquids ...
Precision Brand® 06166 1-1/2" X 3-3/8" Plastic Taper Shim 500PC These lightweight "U" shaped shims are designed to fit around bolts and anchors. They can also be nailed or screwed into surfaces and are COLOR CODED FOR EASY IDENTIFICATION. Product Uses: Horseshoe Shims are Ideal for leveling surfaces when installing windows, curtain walls, doors and cabinets. Features: Economical Color coded thicknesses Available in a wide variety of sizes Excellent compressive strength Save, time, money and labor Unaffected by micro-organisms and alkalls, ground chemicals and liquids Will not rust, rot, ...
Precision Brand® 06120 1/2" X 3" X 4" Plastic Horseshoe Shim - Solid #52S 150PC These lightweight "U" shaped shims are designed to fit around bolts and anchors. They can also be nailed or screwed into surfaces and are COLOR CODED FOR EASY IDENTIFICATION. Product Uses: Horseshoe Shims are Ideal for leveling surfaces when installing windows, curtain walls, doors and cabinets. Features: Economical Color coded thicknesses Available in a wide variety of sizes Excellent compressive strength Save, time, money and labor Unaffected by micro-organisms and alkalls, ground chemicals and liquids Will ...
Precision Brand® 06055 3/8" X 2-5/16" X 3" Plastic Horseshoe Shim - Solid #23S 150PC These lightweight "U" shaped shims are designed to fit around bolts and anchors. They can also be nailed or screwed into surfaces and are COLOR CODED FOR EASY IDENTIFICATION. Product Uses: Horseshoe Shims are Ideal for leveling surfaces when installing windows, curtain walls, doors and cabinets. Features: Economical Color coded thicknesses Available in a wide variety of sizes Excellent compressive strength Save, time, money and labor Unaffected by micro-organisms and alkalls, ground chemicals and liquids ...
Precision Brand® 06150 1/4" X 2" X 2-1/2" Plastic Key Horseshoe Shim - Solid #84S 1008PC These lightweight "U" shaped shims are designed to fit around bolts and anchors. They can also be nailed or screwed into surfaces and are COLOR CODED FOR EASY IDENTIFICATION. Product Uses: Horseshoe Shims are Ideal for leveling surfaces when installing windows, curtain walls, doors and cabinets. Features: Economical Color coded thicknesses Available in a wide variety of sizes Excellent compressive strength Save, time, money and labor Unaffected by micro-organisms and alkalls, ground chemicals and ...