Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247209

MPN #: AP-HINGE

80/20® Plastic Hinge Sleeve for Pipe Joints, White

Product Description
The AP-HINGE is a round plastic bracket made to be pressed-fit around the 28mm pipes. An accessory to be used with HJ-12, HJ-23, HJ-24 joints sets.

This part is what gives the HJ-joints the ability to rotate up to 360 degrees. The AP-HINGE is commonly used to hinge doors, as well as to build drop-leaf table extensions and sliding mechanisms. Combine with AO-SHIM to limit the sliding range.

PRICE
$0.43

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2

Product Details

Manufacturers Part NumberAP-HINGE
TypeHinge Bracket
MaterialPolypropylene
Brand80/20 Inc