- Ideal for creating moving modules
- Versatile and innovative
- Silent, fluid movement
- Use to hang wires, parts, bands, air tools and many other items
- Load Capacity: 400 lbs (181.5 kg)
- A Flexpipe product
80/20® Pipe Series Sliding Double Hook, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-15/16 |
Product Details
| Type | Sliding Double Hook |
| Finish Type | Glossy |
| Material | Galvanized Steel |
| Series | Pipe |
| Manufacturers Part Number | AW-ROLLER |
| Brand | 80/20 Inc |