Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB3165109

MPN #: 81413

Triton Products® Single Rod Hook For 1/8" & 1/4" Pegboard, 1"W x 4"D x 2"H, Silver, Pack of 3

Product Description
Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The food and healthcare industries must meet stringent requirements and the stainless steel pegboard storage from Triton Products provides the ideal answer. Our innovative DuraHook® is now available in stainless steel. The Stainless Steel DuraHook® is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Imagine a clean, well-kept kitchen with every pan, ladle, knife and utensil conveniently hanging and within grasp at all times. Imagine every medical supply in a hospital being easily accessible at a moment's notice. That is the power of the stainless steel DuraHook® from Triton Products®.

Single rod hooks are offered with multiple degree bends to accommodate any size tool assuring items will not slide off. Hang wrenches, putty knives, paint brushes, carpenters level, gardening tools and even the kitchen pans – any item having an open-hole handle.

Features:
  • Hooks mount vertically and horizontally in 4 distinct positions
  • Double locking system locks the hook in place with a locking tab that mounts to the pegboard from the front
  • No need to remove the board for installation or repositioning of DuraHooks®
  • Use on any 1/8" or 1/4" pegboard or DuraBoard®


PRICE
$9.90

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Depth4 in
Height2 in

Product Details

TypePegboard Hooks
MaterialStainless Steel
Package Quantity3
DescriptionSingle Rod 30 Degree Bend Stainless Steel Pegboard Hook For 1/8" & 1/4" Pegboard
ColorStainless Steel
Manufacturers Part Number81413
BrandTriton Products

Warranty

WarrantyLimited Lifetime