80/20® Pivot Extension Steel Nickel
Write a Review
|
Questions & Answers (0)
Product Description
The H-6NP is a anti-static metal single joint needed to assemble multiple Flexpipe joint sets, specifically the HJ-6NP, the HJ-6A, and the HJ-14. This connector is used to create joints with a large rotational capacity.
The H-6NP was designed with two internal striations for better grip on the pipe's outer coating. Like the other frequently used metal parts.
The H-6NP was designed with two internal striations for better grip on the pipe's outer coating. Like the other frequently used metal parts.
PRICE
$1.03
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 |
Product Details
| Manufacturers Part Number | H-6NP |
| Type | Pivot Extension Connector |
| Finish Type | Chrome |
| Material | Steel |
| Brand | 80/20 Inc |