80/20® Pivot Extension Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
The H-6 is a metal single joint needed to assemble multiple Flexpipe joint sets, specifically the HJ-6, the HJ-6A, and the HJ-14. This connector is used to create joints with a large rotational capacity. This part is needed for all angled connectors, so if you are planning to build structures with many angled joints, you should keep a box of this part in stock.
The H-6 was designed with two internal striations for better grip on the pipe's outer coating. Like the other frequently used metal parts, the H-6 have an ESD version call H-6NP. The Np stands for nickel-plated, which gives the part antistatic properties.
Its also compatible with the equivalents of those parts from other systems. This will let you stay creative with your old parts and allow you to continuously evolve your structures.
The H-6 was designed with two internal striations for better grip on the pipe's outer coating. Like the other frequently used metal parts, the H-6 have an ESD version call H-6NP. The Np stands for nickel-plated, which gives the part antistatic properties.
Its also compatible with the equivalents of those parts from other systems. This will let you stay creative with your old parts and allow you to continuously evolve your structures.
PRICE
$0.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 |
Product Details
| Manufacturers Part Number | H-6 |
| Type | Pivot Extension Steel |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Brand | 80/20 Inc |