80/20® Union Connector Extension for 1 MM Thick Pipe, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The AP-CNNCT is a metal coupling that allows you to join two pipes together.
Our standard pipes are 8 feet long. However, we also know some of you would like to build structures longer than 8 feet long. AP-CNNCT is the answer. The coupling is designed to provide a tight fit inside of the pipes making it very difficult to remove once inserted.
Assembly Tip: Due to the spacing created by the rib in the middle of this accessory, plan to add 1/8" (3.2mm) to the overall dimensions of your pipe length of structure.
Our standard pipes are 8 feet long. However, we also know some of you would like to build structures longer than 8 feet long. AP-CNNCT is the answer. The coupling is designed to provide a tight fit inside of the pipes making it very difficult to remove once inserted.
Assembly Tip: Due to the spacing created by the rib in the middle of this accessory, plan to add 1/8" (3.2mm) to the overall dimensions of your pipe length of structure.
PRICE
$2.12
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
Product Details
| Manufacturers Part Number | AP-CNNCT |
| Type | Pipe Connector |
| Material | Steel |
| Brand | 80/20 Inc |