80/20® Quick Frame Series Snap On Panel Retainer
Write a Review
|
Questions & Answers (0)
Product Description
The snap on panel retainer snaps over the outside of square Quick Frame and 1010 profiles to hold .250" panels securely. It is commonly used in shelving and guarding applications. It comes in a stock length of 72.5 inches.
PRICE
$21.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
Product Details
| Type | Snap On Panel Retainer |
| Finish Type | Matte |
| Material | Plastic |
| Series | Quick Frame |
| Manufacturers Part Number | 9356 |
| Brand | 80/20 Inc |