80/20® Quick Frame Series Threaded End Bracket: 3/8-16
Write a Review
|
Questions & Answers (0)
Product Description
The threaded end bracket is made of steel and is used to add a leveling foot to a Quick Frame profile.
PRICE
$3.21
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15/16 |
| Dimension A | 15/16 |
| Dimension B | 3/8 - 16 |
Product Details
| Type | End Bracket |
| Finish Type | Plain |
| Material | Steel |
| Series | Quick Frame |
| Manufacturers Part Number | 9351 |
| Brand | 80/20 Inc |