80/20® Right Angle Nub Profile, Mill Finish, 145" Bar, 1-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
The right angle nub profile can be cut to your desired length. It is commonly used for custom pivot nubs and assemblies.
PRICE
$319.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 1-1/2 in |
| Height | 1-5/8 in |
Product Details
| Type | Right Angle Nub Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Manufacturers Part Number | 8449-145 |
| Brand | 80/20 Inc |