80/20® Slide Pipe Mounting Bracket Drop Stop
Write a Review
|
Questions & Answers (0)
Product Description
The AI-CENTER is a metal anchor joint that improves the supporting capacity of a surface.
We use this product with the AI-CORNER and as an alternative or a complement to the AI-SUPPORT to create more contact points with an embedded working surface.
The AI-CENTER's role is to be a perfect anchor for large surfaces that would have the tendency to bend under heavy loads, it is a stronger solution to the AI-SUPPORT. Unlike the HJ-MS and HJ-DS, the AI-CENTER is not designed to hold containers like boxes and bins because of its upper, rounded part. This product is intended to support surfaces.
We use this product with the AI-CORNER and as an alternative or a complement to the AI-SUPPORT to create more contact points with an embedded working surface.
The AI-CENTER's role is to be a perfect anchor for large surfaces that would have the tendency to bend under heavy loads, it is a stronger solution to the AI-SUPPORT. Unlike the HJ-MS and HJ-DS, the AI-CENTER is not designed to hold containers like boxes and bins because of its upper, rounded part. This product is intended to support surfaces.
PRICE
$3.18
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
Product Details
| Manufacturers Part Number | AI-CENTER |
| Type | Pipe Mounting Bracket |
| Material | Steel |
| Brand | 80/20 Inc |