Milton 1166 1/2" Air Line Mounting Bracket
Write a Review
|
Questions & Answers (0)
Product Description
This mounting bracket is designed for use with 1/2" pipe sizes and can be securely mounted to surfaces through the L shaped bracket. The U bolt on the bracket holds pipe in place on either side of FRL component.
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2-1/2 in |
| Depth | 2-1/2 in |
| Height | 5/8 in |
Product Details
| Description | Air Line Mounting Bracket |
| Color | Metal |
| Manufacturers Part Number | 1166 |
| Brand | Milton |