PVI, MDRAHK, Aluminum Tow Hook Bar 38"
|
Questions & Answers (0)
Product Description
Solid 1/2" diameter bar with hook and handle that resists corrosion. Perfect for pulling Mobile Dunnage Racks. Easily attaches to Mobile dunnage rack (sold separately) for easy pull-towing transport.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Height | 38 in |
| Weight Capacity | 1350 lbs |
Product Details
| Mobile or Stationary | Mobile |
| Material | Aluminum |
| Description | Tow Hook Bar |
| Accessory Type | Hook |
| Brand | PVI |