Primeline Products C 1000 Sliding Door Handle Set, Surface Mount, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Primeline Products C 1000 Sliding Door Handle Set, Surface Mount, Aluminum
This patio door handle is constructed from aluminum. It features a reversible surface mount design and includes a fixed anti-lift key for extra protection. This handle has a height measuring 1-1/2 in. with a latch hook projection of 3/8 in. -Removable lock mechanism allows for left or right handing. Surface mounted handle with hook latch lock mechanism -Handle features an anti-lift key which engages a second slot in keeper. Key assures alignment of lock bolt into keeper and resists lifting of door. Hook retracts when door is closed preventing damage.
This patio door handle is constructed from aluminum. It features a reversible surface mount design and includes a fixed anti-lift key for extra protection. This handle has a height measuring 1-1/2 in. with a latch hook projection of 3/8 in. -Removable lock mechanism allows for left or right handing. Surface mounted handle with hook latch lock mechanism -Handle features an anti-lift key which engages a second slot in keeper. Key assures alignment of lock bolt into keeper and resists lifting of door. Hook retracts when door is closed preventing damage.
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 in |
| Width | 2-5/16 in |
| Height | 1-1/2 in |
| Weight | 2 lbs |
Product Details
| Body Material | Aluminum |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Sliding Door Handle Set |
| Color | Aluminum |
| Manufacturers Part Number | C 1000 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |