Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247233

MPN #: AS-SWIVEL

80/20® Swivel Stopper, Silver

Product Description
The AS-SWIVEL is a metal rotating stopper. This accessory is commonly used to prevent drawers from opening on any structure. It can also be used to lock doors or any other movable item that may need to be restrained. Technical Information: The central bolt is an M6 while the stop bolt is an M6, so both require a 5 mm Allen key.

PRICE
$9.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41

Product Details

Manufacturers Part NumberAS-SWIVEL
TypeSwivel Stopper
MaterialSteel
Brand80/20 Inc