Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247235

MPN #: AW-CUP

80/20® Workstation Cup Holder, Black

Product Description
Enhance workplace organization and safety with this versatile workstation cup holder. Engineered with durable ABS plastic, this adjustable holder provides a secure solution for keeping beverages organized and preventing spills in industrial environments.

Features:
  • Flexible design accommodates multiple container sizes
  • Universal clamp fits pipes from 0.748" to 1.652" (19mm to 42mm)
  • 360-degree rotation for customizable positioning
  • Tool-free installation for quick setup
  • Supports 5S workplace organization principles
  • Durable construction for industrial environments
Perfect for manufacturing facilities, assembly stations, and industrial workbenches. The secure grip mechanism and press handle ensure stable mounting while maintaining easy adjustability for various pipe configurations.

PRICE
$10.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8

Product Details

Manufacturers Part NumberAW-CUP
TypeCup Holder
MaterialABS
Brand80/20 Inc