Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Greenlee

Model # :WBB1649768

MPN #: 8060DLX

Greenlee 8060DLX Field Office Storage Box

Product Description
Greenlee 8060DLX Field Office Storage Box

Features:
  • Slanted work surface with lockable, concealed storage area
  • Concealed lock protectors protect locks from drilling and cutting
  • Weather stripping on doorstop help protect documents and tools from the elements
  • Lid with heavy-duty gas spring and a locking arm for ease of opening and safety
  • Shelving throughout, for organizing and storing jobsite tools and supplies
  • Grooved front doors for ease of opening and storage compartment access
  • Patented, ergonomically designed fold-down recessed handles
  • Continuous, non-removable pin hinges
  • Overlapping corners, rolled edges, and strategically placed reinforcements for added strength
  • Recommend no.1 and 5 master lock padlocks or equivalent
  • Welded 16-gauge steel construction for durability
  • Transportable with forklift
  • Optional casters available for increased mobility


CLEARANCE PRICE
$3,999.00

was $6589.00
Save $2590.00 (39%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41-5/8 in
Depth55-5/8 in
Height80 in

Product Details

StyleField Office
Lock TypePocket with tang
TypeJobsite Cabinet
MaterialSteel
ColorGreen
Manufacturers Part Number8060DLX
BrandGreenlee