Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB2320890

MPN #: TX362505RBBK

Extreme Tools TX362505RBBK Deluxe 36"W x 25-1/2"D x 28-7/8"H 5 Drawer Black Road Box (W/Out Casters)

Product Description
Extreme Tools®TX Series TX362505RBBK Deluxe 36" Reinforced 5 Drawer Extra Capacity Road Box is a tough, sturdy tool box. Our engineers designed it to withstand the rigors of transport as well as the jobsite. The specially formed handles make it easy to move. We left space underneath so that a forklift can easily move a fully-loaded road box wherever you need it. We also made it caster-ready, so you can add optional casters to make moving it even easier (casters sold separately.) We took extra care in designing features to make this box as theft-resistant as possible. This deluxe road box also has weather-resistant features like drip troughs on both sides that channel water away so it will not get inside and a wrinkle finish that resists scratches and the weather. It is everything you could want in a road box.

Features:

  • Dimensions: 36"W x 25.5"D x 28.9375"H
  • 5 big drawers: 2 deep and 3 standard size drawers
  • Full-extension friction slides are used to withstand the jostling of transport
  • Drawers are able to hold up to 150 lbs. per drawer
  • Top large till area under the lid provides additional storage
  • Dual gas struts hold lid securely open while you work
  • Closed lid locks drawers in place so they cannot open in transport
  • Watertight, welded seams help to keep contents dry
  • Weather-resistant features: drip trough channels water away so it cannot get in tool box
  • Weather-resistant wrinkle finish is scratch-resistant and is great for travel
  • 1"x1" square tubing frame forms rigid protection to keep tools safe
  • Square tubular handle design in front makes maneuvering easy
  • 2 chrome-plated side handles
  • PVC drawer liners protect drawers and tools during transport
  • Caster-ready (casters sold separately)
  • Net weight (no casters): 242 lbs.
PRICE
$1,439.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth25-1/2 in
Height28-7/8 in
Weight242 lbs
Caster Size5x2 (Sold Separately) in

Product Details

TypeJobsite Box
ColorBlack
SeriesTX
Number of Drawers5
StyleStationary
MaterialSteel
Manufacturers Part NumberTX362505RBBK
BrandExtreme Tools

Warranty

Warranty5 yr