The Model 119-02-KL Field Station is a weatherproof, secure job box that's ready for the toughest worksite conditions. Measuring 83 inches high by 60 inches wide by 44 inches deep, this industrial cabinet offers an internal capacity of 121 cubic feet and features a large upper compartment and two shelved lower compartments. Perfect for storing tools, supplies, documents, and more, the 119-02-KL Field Station is a lockable storage chest with the Watchman® IV recessed lock housing that protects contents against theft. Recessed handles also prevent damage in transit and make this unit easier to fit through tight spaces. A spring-loaded, solid lock rod mechanism provides enhanced durability while making it easy to access the upper compartment. The awning door is fitted with dual gas springs and a left-hand built-in safety lock for smooth operation, as well as a detachable handle for easy closing. This rolling storage box keeps contents dry and protected even during heavy rain thanks to the full, oversized gutter system and automotive-grade weather stripping. It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 119-02 Steel Field Station, 120.7 Cu. Ft., Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 60 in |
| Depth | 44 in |
| Height | 82-1/4 in |
| Weight | 678 lbs |
| Usable Volume | 120.7 ft³ |
Product Details
| Style | Field Station |
| Type | Jobsite Field Office |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 119-02 |
| Brand | Knaack |
Related Products
The Model 1000 MONSTER BOX® Piano Boby is a high-quality job box measuring an impressive 66 inches wide by 30 inches deep for a capacity of 48 cubic feet. Boasting two full-width shelves and an interior storage grid for hanging items, this upright gang box is guaranteed to provide the storage and organization you need for your most essential tools and equipment. Also included in the jobsite tool box is a 4-point crane lift system for safe, secure, center-point rigging as well as a POWER PASS® Electrical Pass-Thru grommet for weatherproof cord access. With dual gas springs and guards to ...
✓ Latching hasp ✓ Cutout for supply hose ✓ Compact storage that easily transports from jobsite to jobsite Make the transport of your tools and equipment to jobsites easier with the Global Industrial™ Welder Box. This box, equipped with piano hinges, is made of durable steel construction with arc-welded seams for seamless protection, while its powder-coat finish provides long-lasting use and resistance to corrosion and weather damage. 1-Year Limited Warranty.
Stanley® 033026R, Pro Mobile Tool Chest with Removable Organizer Removable organizer - just remove and all small parts are organized and accessible. One half size tray, for easy accessibility to both portable tray and bottom bin. V-groove on top lid for onsite sawing needs. Wide telescopic steel handle with rubber grip. Wide heavy-duty nickel-plated metal latches with padlock eye for locking. 7" wheel diameter.
The Model 129-KL Bin Storage Cabinet is a superior locking tool cabinet solution that measures 72 inches wide and 24 inches deep. Boasting a capacity of 48 cubic feet, this industrial cabinet provides convenient, easy-access, and organized storage of tools, equipment, and other supplies. The metal tool cabinet comes with a full-length top shelf to accommodate longer items, as well as three shelves that are divided to create 18 separate storage bins with a 2-inch hemmed lip to keep parts securely in place. The tool box cabinet's patented WATCHMAN® IV Lock System with a 2-point latch and ...
The Model 32-KL Chest is the ultimate tool chest for securing valuable equipment. Made with heavy-duty, 16-gauge steel construction and fully arc-welded seams, this tool box chest measures 32 inches wide by 18.5 inches high by 19 inches deep and has a capacity of 5 cubic feet. This size is ideal for a personal box on a jobsite, as well as added security inside a trailer. This versatile, portable chest box can hold anything from hand and power tools to jobsite accessories and materials. Its construction features a full-length piano hinge that is stacked and welded to resist break-in ...