Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Abrasives-Sait

Model # :WBB2233735

MPN #: 80620

United Abrasives - Sait 80620 DA-F Shop Roll 2" x 50 Yds 60 Grit Handy Roll Aluminum Oxide

Product Description
Aluminum oxide grain - high quality DA-F material for high flexibility. Medium tensile strength, primarily for hand applications. Resin over resin construction for a strong bond resistant to heat and moisture. Egyptian cotton cloth backing for superior durability.

PRICE
$73.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width2 in
Backing WeightF

Product Details

SeriesDA-F
Bonding TypeResin
Grit60
Backing MaterialCotton
Tool CompatibilityHand Use
Applicable MaterialsMetal & Wood
Manufacturers Part Number80620
GradeMedium
Abrasive MaterialAluminum Oxide
BrandUnited Abrasives-Sait