United Abrasives - Sait 80805 DA-F Shop Roll 1" x 50 Yds 80 Grit Handy Roll Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum oxide grain - high quality DA-F material for high flexibility. Medium tensile strength, primarily for hand applications. Resin over resin construction for a strong bond resistant to heat and moisture. Egyptian cotton cloth backing for superior durability.
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 1 in |
| Backing Weight | F |
Product Details
| Series | DA-F |
| Bonding Type | Resin |
| Grit | 80 |
| Backing Material | Cotton |
| Tool Compatibility | Hand Use |
| Applicable Materials | Metal & Wood |
| Manufacturers Part Number | 80805 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |