Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Doorking

Model # :WBB2257399

MPN #: 8069-080

DOORKING® 8069-080 Microplus Transmitter, 1 Button, 10 Pack - Pkg Qty 10

Product Description
Microplus Transmitter,1-Button Model #8069-080, must order in qtrs. of 10. For use with item 136095 gate operating system.

Features
  • Provides remote operation of vehicular access D6gates from the safety and convenience of a vehicle
  • MicroPLUS transmitter codes cannot be copied assuring that only the original intended transmitters will activate the access control system
  • Over 286,000,000 transmitter codes available plus an encrypted "sync" code that changes every time the transmitter is used
PRICE
$449.50  Sold in packages of 10 / $44.95 ea

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width1 in
Height1/2 in
Weight1 lbs

Product Details

Assembly RequiredYes
ColorBlack
For Use With136095 Gate Operating System
Includes10 Microplus Transmitters
MaterialPlastic
DescriptionMicroplus Transmitter
Package Quantity10
Manufacturers Part Number8069-080
BrandDoorking

Warranty

Warranty2 yr