Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Doorking

Model # :WBB2257400

MPN #: 1601-380

DOORKING® 1601-380 Traffic Barrier Gate Operator, 115 V, 1/2 HP, 14'L Arm w/Detector Package

Product Description
1601-380 Traffic Barrier Gate Operator with Straight Arm and Loop Detector Package. The 1601 operator is designed for single lane (14 ft. max) vehicular traffic control in high traffic commercial and industrial applications. Designed so that it can be mounted on either the left or right hand side of the roadway.

Features
  • Magnetic limit control Ports for plug-in loop detectors.
  • Automatic sequencing inputs for use with slide and swing gate operators.
  • Up input memory buffer.
  • Down memory option. Multiple up commands.
  • Two convenience outlets.
  • 360° gear box rotation.
  • Gate tracker reporting output.
  • Programming switches.
  • Left or right hand mount.
  • 1/2 HP continuous-duty motor.
  • 40:1 gear-box running in a continuous oil bath.
  • 1-1/2 second open time.
  • Dimensions (operator only: 15.25"W x 39.5"H x 14.75"D
  • Class II, III and IV applications.
  • Compliant with UL 325 and 991. ETL listed. To be compliant with UL 325 and industry safety guidelines, additional secondary entrapment prevention devices may need to be installed with this gate operator.
  • 115 V
  • Electronic limit settings
  • DKS patent pending Loop Logic vehicular/pedestrian detection system
  • 5-year limited warranty


  • Includes
  • Barrier Gate Operator Kit, 115V,1/2HP
  • 14' Aluminum Arm and mounting hardware
  • Single channel loop detector
  • MicroPlus/MicroClick Receiver
  • Antenna Kit
  • 10 Micro-Plus Transmitters
PRICE
$5,499.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length168 in
Width48 in
Height32 in
Weight300 lbs
Boom Length14'
Post Height3-1/6 ft

Product Details

Assembly RequiredYes
ColorGray
For Use WithSlide and Swing Gate Operators
Mounting LocationSurface
Voltage115 V
IncludesGate Operator, Gate Arm, Detector,Reciever,10 Transmitters, Hardware Kit, Antenn
MaterialGalvanized Steel & Aluminum
Motor1/2 HP Continuous duty AC Motor
DescriptionTraffic Barrier Gate Operator
Package Quantity1
Manufacturers Part Number1601-380
Post TypeSurface Mount
BrandDoorking

Warranty

Warranty5 yr