BFT® KED113731 Ecosol Solar Panel Kit
Write a Review
|
Questions & Answers (0)
Product Description
Ecosol kit to run barrier gate operator off solar for our Deimos and Ares operators. Includes two 12V 7.2Ah batteries and circuit board for management of commands to control panel and battery charge management, and built-in Rolling Code 433.92 MHz receiver with 63 stored positions. Features carry handle for possible quick-charging of batteries from electrical power outlet through Ecosol CHARGER - N999477 accessory.
Includes:
(1) 10W Solar Panel, 15' of Cable, (2) 12V 7.2Ah Batteries, (1) Built In Rolling Code Receiver and (1) Control Panel
Includes:
(1) 10W Solar Panel, 15' of Cable, (2) 12V 7.2Ah Batteries, (1) Built In Rolling Code Receiver and (1) Control Panel
PRICE
$1,339.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 5 in |
| Height | 9 in |
Product Details
| Type | Accessories |
| Voltage | 12 V |
| Material | Plastic & Metal |
| Description | Ecosol Solar Panel Kit |
| Color | Gray |
| Manufacturers Part Number | KED113731 |
| For Use With | Moovi 30 BT |
| Brand | BFT |
Warranty
| Warranty | 30 mo |