Global Industrial
Model # :WB239193BG
Global Industrial™ 81"H Complete Floor Mount Orbit Computer Kiosk with VESA Mounts, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Complete Global Industrial™ Orbit Computer Kiosk
81"H Stationary Unit with VESA Mounts
This multi-user workstation is ideal for trade shows, factory floors, retails spaces or anywhere a secure, stable, extremely rugged computer kiosk is needed. Complete unit includes 4 work surfaces, 2 CPU holders, 81"H center post and 2 VESA universal flat panel screen mounts. All steel surfaces include a rugged, attractive powder coat finish. Easy assembly.
The 4 steel work surfaces install around the center post to accommodate 4 users at once. Each trapezoid shaped surface is made of 14 gauge steel and measures 41-1/4"W x 19-1/4"D. Provides ample room for keyboard, mouse and other materials. Can be mounted at 30" or 40"H.
The CPU/power supply holders adjust to hold items up to 9"W securely and include non-skid cushions to prevent marring.
The super strong 5" x 5" steel center post with base bolts to the floor for stability (hardware not included). To hide all cables, the post includes 3 cable management openings at 15", 42-1/2" and 70"H. Post base measures 17-1/2" x 17-1/2".
The 2 VESA mounts, which accommodate any flat panel monitor from 10-30", mount at 47", 58" and 69"H. Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. Additional CPU holders or VESA mounts are available, however they must be installed at staggered levels on the center post.
Devices depicted in the image gallery are not included.
81"H Stationary Unit with VESA Mounts
This multi-user workstation is ideal for trade shows, factory floors, retails spaces or anywhere a secure, stable, extremely rugged computer kiosk is needed. Complete unit includes 4 work surfaces, 2 CPU holders, 81"H center post and 2 VESA universal flat panel screen mounts. All steel surfaces include a rugged, attractive powder coat finish. Easy assembly.
The 4 steel work surfaces install around the center post to accommodate 4 users at once. Each trapezoid shaped surface is made of 14 gauge steel and measures 41-1/4"W x 19-1/4"D. Provides ample room for keyboard, mouse and other materials. Can be mounted at 30" or 40"H.
The CPU/power supply holders adjust to hold items up to 9"W securely and include non-skid cushions to prevent marring.
The super strong 5" x 5" steel center post with base bolts to the floor for stability (hardware not included). To hide all cables, the post includes 3 cable management openings at 15", 42-1/2" and 70"H. Post base measures 17-1/2" x 17-1/2".
The 2 VESA mounts, which accommodate any flat panel monitor from 10-30", mount at 47", 58" and 69"H. Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. Additional CPU holders or VESA mounts are available, however they must be installed at staggered levels on the center post.
Devices depicted in the image gallery are not included.
PRICE
$1,475.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-1/4 in |
| Depth | 41-1/4 in |
| Height | 81 in |
| Weight | 250 lbs |
| Mounting Bolt Hole Diameter | 0.38 in |
Product Details
| Type | Computer Workstation |
| Color | Beige |
| Battery Powered | No |
| Enclosure Type | Open Style |
| Mounting Location | Floor Mount |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Orbit Computer Kiosk |
| Frame Material | Steel |
| Manufacturers Part Number | 239193BG |
| Collection | Orbit |
| Top Material | Laminate |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |