Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB2248488

MPN #: 24-206-214

Ergotron® Neo-Flex® LCD Cart, 26 lbs. Capacity, Two-Tone Gray

Product Description
Devices depicted in the image gallery are not included.

This low-cost, height-adjustable computer cart supports your mobile computing needs today and tomorrow. It features a fully adjustable LCD Arm, 27 inches (68 cm) of height adjustment (work sitting or standing), VESA-compliant thin-client CPU holder, large worksurface, small footprint and a rugged, open-architecture design. Use it anywhere computing needs to be mobilized: in a hospital as a point-of-care work space; in manufacturing as a mobile EWI platform; in the IT department as a diagnostic "crash cart."

Specifications:
  • Includes LCD arm, integrated worksurface/keyboard tray with left/right mouse tray, scanner holder bracket, mouse holder, cable storage area, four dual casters (two locking), quick-release VESA-CPU Mount, bracket for power strip, cable wrap
  • Weight Capacity: Total maximum load on height-adjustment assembly = 26 lbs (11.8 kg). This is the sum of the following components: LCD arm = 6-12 lbs (2.7-5.4 kg); worksurface, keyboard tray and cable storage area ≤ 6 lbs (3.6 kg); quick-release VESA-CPU mount = 2-8 lbs (0.9-3.6 kg)
  • LCD and worksurface adjust 20" (51 cm) in tandem; LCD arm adjusts 7" (17.8 cm) independently; maximum LCD height adjustment = 27" (68.6 cm)
  • Monitor up/down tilt = +60°/-5°
  • Durable, easy-to-clean exterior composed of aluminum, high-grade plastic and zinc-plated powder coated painted steel
  • Maximum CPU size (W x H x D) = 10" x 10" x 3" (25 x 25 x 7.6 cm). Requires CPU with VESA-compliant mounting interface (75 x 75 mm or 100 x 100 mm hole pattern)
  • For larger CPUs use the Universal CPU Holder accessory (ordered separately), which is compatible with CPU sizes from 12"H x 3"D to 16"H x 8.5"D (300 x 80 mm to 406 x 220 mm) and attaches at the base of the cart. Maximum CPU weight which can be added to this cart using the Universal CPU Holder is 35 lbs (15.9 kg)
  • Power brick can mount under worksurface in cable storage area
  • Includes cable-wrap bracket that also holds power strip
  • Cables along main column are secured with "zip-ties" at provided attachment points
  • Patented Constant Force (CF) lift-and-pivot motion technology
  • Worksurface: 16.5"W x 20.5"D (42 x 52 cm)
  • Wheel-to-Wheel Base: 17.5" x 22.8" (44 x 582 cm)
  • Warranty: Limited Three (3) years


PRICE
$1,759.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth28-3/4 in
Height26-5/8 - 46-5/8 in
Weight Capacity26 lbs
Weight38 lbs
Worksurface Dimensions16.5"W x 20.5"D
Lift27"
Wheel Diameter4 in
LCD SizeUp to 22"

Product Details

Frame Color FamilyGray
Battery PoweredNo
For Use WithMost VESA Compatible Monitors ≤ 22"
Tilt65 °
MaterialSteel/Aluminum
Construction TypeUnassembled
Manufacturers Part Number24-206-214
CollectionNeo-Flex®
BrandErgotron
TypeMobile Computer Workstation
ColorGray
Top Color FamilyGray
Wheel TypeDual Casters (2 Locking)
Enclosure TypeOpen Style
DescriptionNeo-Flex LCD Cart
Top MaterialPlastic

Warranty

Warranty3 yr

Compliance & Certifications

VESAMIS-D