Global Industrial
Model # :WB752152BG
Global Industrial™ 81"H Steel Post with Fixed Base - Beige
|
Questions & Answers (0)
Product Description
81"H Stationary Steel Post for
Global Industrial™ Orbit Computer Workstations
This super strong 5" x 5" steel center post with base bolts to the floor with the stationary base (mounting hardware not included) for stability. To hide all cables, the post includes 3 cable management openings at 15", 42-1/2" and 70"H. Permits mounting of work surfaces at 30" or 40"H. Permits mounting of monitors at 52", 66" or 80"H. Post base measures 17-1/2" x 17-1/2". Powder coat finish.
Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.
Global Industrial™ Orbit Computer Workstations
This super strong 5" x 5" steel center post with base bolts to the floor with the stationary base (mounting hardware not included) for stability. To hide all cables, the post includes 3 cable management openings at 15", 42-1/2" and 70"H. Permits mounting of work surfaces at 30" or 40"H. Permits mounting of monitors at 52", 66" or 80"H. Post base measures 17-1/2" x 17-1/2". Powder coat finish.
Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.
PRICE
$435.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
| Height | 81 in |
| Mounting Bolt Hole Diameter | 0.38 in |
Product Details
| Assembly Required | Yes |
| Type | Post |
| Color | Beige |
| Mounting Location | Floor Mount |
| Material | Steel |
| Description | 81"H Post with Fixed Base |
| Manufacturers Part Number | 752152BG |
| Collection | Orbit |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |