Global Industrial
Model # :WB242257BG
Global Industrial™ Plastic Laminate Worksurface, 27"W x 20"D, Beige
|
Questions & Answers (0)
Product Description
27"W Plastic Laminate Surface for
Global Industrial™ Orbit Computer Workstations
This rectangular work surface features a sturdy 1" thick wooden core finished in rugged plastic laminate and measures 27"W x 20"D. Provides ample room for keyboard, mouse and other materials. Can be mounted on any Orbit Computer Workstation post.
Add the sliding keyboard tray to accessorize your work surface.
Global Industrial™ Orbit Computer Workstations
This rectangular work surface features a sturdy 1" thick wooden core finished in rugged plastic laminate and measures 27"W x 20"D. Provides ample room for keyboard, mouse and other materials. Can be mounted on any Orbit Computer Workstation post.
Add the sliding keyboard tray to accessorize your work surface.
PRICE
$165.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 20 in |
| Weight Capacity | 50 lbs |
Product Details
| Assembly Required | No |
| Type | Worksurface |
| Material | Plastic Laminate |
| Description | Plastic Laminate 27"W x 20"D Worksurface |
| Color | Beige |
| Manufacturers Part Number | 242257BG |
| Collection | Orbit |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |