Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074497

MPN #: F18852-0016

Bel-Art 81-Place Plastic Freezer Storage Boxes, Assorted Colors 5Pk

Product Description
Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer, or during transport. Unlike cardboard models these sturdy boxes are autoclavable and will not break down with exposure to moisture and heavy use. Boxes measure 14 x 14 x 4.8cmH (5.5 x 5.5 x 1.9").

  • Useful at temperatures -80° C to +121°C (-112°F to +249°F)
  • 81-place 9 x 9 row boxes hold 0.5, 1.5 and 2.0ml tubes and cryo vials
  • Five color choices; useful for organization and quick visual identification of samples
  • Secure fitting, lift-off, clear translucent lids let you easily view contents; matte panels on two sides for trouble-free labeling
  • Alphanumeric grid lets you track individual samples
  • 'No slide' features molded in bottom and lid provide secure stacking Note : these boxes do not fit in standard freezer racks
PRICE
$82.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF18852-0016
Description1 Each, Assorted Colors: Orange, Blue, Green, Purple, Natural
BrandBel-Art