Nylon Insert Lock Nut - M5 x 0.8 - Steel - Zinc CR+3 - UNC - Class 8 - DIN 985, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Nylon Lock Nuts contain a nylon collar insert to help prevent turning. The insert deforms elastically over screw threads. The nylon insert applies a compressive force against the screw to lock the nut.
PRICE
$3.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Coarse in |
| Size | M5 x 0.8 |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Nylon Insert Lock Nut |
| Manufacturers Part Number | 812020 |
| Grade | Class 8.8 |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | DIN 985 |