Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :WBB2337182

MPN #: TNUT006000

M6 Low Carbon Steel T- Nut (4-Prong) - Zinc Plated - Package Quantity 100

Product Description

M6 Low Carbon Steel T- Nut (4-Prong) - Zinc Plated - Package Quantity 100

PRICE
$59.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
59.95
Buy 10 units - 24 units
57.95Save $2.00 (3%)
Buy 25+ units
54.95Save $5.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM6
Unit of MeasurementMetric

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
BrandTitan Fasteners