Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2337181

MPN #: TNUT008000

M8 Low Carbon Steel T- Nut (4-Prong) - Zinc Plated - Package Quantity 100

Product Description

M8 Low Carbon Steel T- Nut (4-Prong) - Zinc Plated - Package Quantity 100

PRICE
$77.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
77.95
Buy 10 units - 24 units
73.95Save $4.00 (5%)
Buy 25+ units
71.95Save $6.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Unit of MeasurementMetric

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
BrandTitan Fasteners