- Clear PETG shield measures 8" x 15-1/2" x 3/8" thick
- Fits E13, E14, E15, E16, E16R, E17, E18, E19, E20 and E21
- Face shield windows ship 100 per box, flat in protective film
- Face shield is considered secondary face protection
- Proper eye protection must be worn with face shields
- Made in USA
ERB® 8160B Face Shield, PETG, 8"L x 15-1/2"W x 3/8" Thick, Clear, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Face Shield |
| Material | PETG |
| Package Quantity | 100 |
| Description | 8160B Clear PETG Shield .040 |
| Color | Clear |
| Series | 8160B |
| Manufacturers Part Number | 15187 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | Non-ANSI/ISEA Z87.1 - Impact |