- Faceshield Assembly: Clear polycarbonate crown and chin guard allows for high clarity and increased visibility in low light environments - comes completely assembled with ratchet headgear
- Shield: Clear, chemical resistant acetate shield with excellent optical clarity - replacement shield available for lower cost of ownership ( Part # S36000 )
- Complete Safety Protection: Crown, chin and shield provides extra side and bottom protection from splashes, dust, flying debris and contaminants to the chin, head and ears
- Applications: excellent faceshield where complete protection is preferred and increased visibility is needed - construction, industrial, food processing, railroad, chemical, home improvement industries
- OSHA Compliant: meets ANSI Z87.1 + high impact ( Made in the USA )
Sellstrom® S38410 380 Series Max Light Ratcheting Faceshield, Dual Crown, Clear, Polycarbonate
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Visor Height | 9" |
| Visor Width | 12-1/8" |
| Visor Thickness | .060" |
| Window Size (W X L) | 6-1/2" x 19-1/2" |
Product Details
| Headgear Color Family | Clear |
| Type | Ratchet Faceshield Assembly |
| Headgear Material | Nylon |
| Color | Clear |
| Series | 380 |
| Material | Polycarbonate |
| Description | Max-Light Ratcheting Faceshield |
| Package Quantity | 1 |
| Manufacturers Part Number | S38410 |
| Suspension | Ratchet |
| Visor Coating | Uncoated |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + |