Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB2347996

MPN #: S38440

Sellstrom® S38440 380 Series Max Light Ratcheting Faceshield, Dual Crown, Clear, Anti-Fog

Product Description
Sellstrom® S38440 380 Series Max Light Ratcheting Faceshield, Dual Crown, Clear, Anti-Fog, Polycarbonate

Features:
  • Faceshield Assembly: clear polycarbonate crown and chin guard allows for high clarity and increased visibility in low light environments - assembled with ratchet headgear: replacement shield available for lower cost of ownership ( Part # S36040 )
  • Shield: clear, chemical resistant acetate shield with excellent optical clarity and special sta-clear anti-fog coating
  • Complete Safety Protection: crown, chin and shield provides extra side and bottom protection from splashes, flying debris and contaminants to the forehead, neck and ears
  • Applications: excellent faceshield where complete protection is preferred and increased visibility is needed - construction, industrial, food processing, railroad, chemical, home improvement industries
  • OSHA Compliant: meets ANSI Z87.1 + high impact ( Made in the USA )


PRICE
$88.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Visor Height9"
Visor Width12-1/8"
Visor Thickness.060"
Window Size (W X L)6-1/2" x 19-1/2"

Product Details

Headgear Color FamilyClear
TypeRatchet Faceshield Assembly
Headgear MaterialNylon
ColorClear
Series380
Blade MaterialDual Crown
MaterialPolycarbonate
DescriptionMax-Light Ratcheting Faceshield with Anti-Fog
Package Quantity1
Manufacturers Part NumberS38440
SuspensionRatchet
Visor CoatingAnti-Fog
BrandSellstrom

Compliance & Certifications

CertificationsANSI Z87.1 +