Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883786

MPN #: 818TAL

Wiremold 818tal Floor Box 1-Gang Tile Flange, Aluminum - Pkg Qty 5

Product Description
Wiremold 818TAL Floor Box 1-Gang Tile Flange, Aluminum

Features

  • Available in one-, two-, and three-gang configurations
  • Removable dividers increase capacity
  • More configurations to support multiservice applications
  • Triple service boxes
  • Accommodates power, communication and/or audio/video devices
PRICE
$113.75  Sold in packages of 5 / $22.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
Number of Gangs1
MaterialBrushed Aluminum
DescriptionTile Flange
Manufacturers Part Number818TAL
Cable EntryThrough Floor
BrandWiremold