- Steel mesh screen measures 9-1/2" x 15-1/2" and provides protection from flying debris
- Does not meet the requirements of Non-ANSI/ISEA Z87.1 - Impact
- Fits E13, E15, E16, E16R, E17, E18 and E20
- Face shield is considered secondary face protection
- Proper eye protection must be worn with face shields
ERB® 8191 Face Screen, Steel Mesh, 9-1/2"L x 15-1/2"W, Gray/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Face Screen |
| Material | Steel |
| Package Quantity | 1 |
| Description | 8191 Steel Mesh Face Screen |
| Color | Black |
| Series | 8191 |
| Manufacturers Part Number | 15196 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | Non-ANSI/ISEA Z87.1 - Impact |