Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3154095

MPN #: 29081

Jackson Safety® F60 Face Shield Window, Wire Mesh, 9"L x 15-1/2"W, 0.016" Thick, Black

Product Description
Jackson Safety® wire face shields maximize air flow for increased comfort. When used with other face shields they are an added solution to help dissipate heat, and protect against flying debris.

Features:
  • Mesh material allows for maximum air flow
  • Can be worn with regular face shields to help dissipate heat
  • Not intended for high impact protection or splash protection
  • Ideal for woodcutting, landscaping, and other light duty jobs
  • Meets ANSI Z87.1 2010 Standards; CSA Z94.3 Compliant
  • Application - Cutting wood, high-heat applications, landscaping
  • E Shape
  • Bound


PRICE
$22.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9
Width15-1/2 in
Visor Width15-1/2
Thickness0.016 in
Visor Thickness0.016

Product Details

TypeFaceshield
ColorBlack
SeriesF60
For Use WithHeadgear or Cap/Hat Brackets
MaterialSteel Mesh
DescriptionF60 Face Shield Window
Package Quantity1
Manufacturers Part Number29081
Visor Color FamilyBlack
Visor MaterialSteel
Visor CoatingUncoated
BrandJackson Safety

Compliance & Certifications

CertificationsANSI Z87.1 2010 Standards, CSA Z94.3 Compliant