Jackson Safety® F30 Face Shield Window, 9"L x 15-1/2"W x 1/16" Thick, Light Green
Write a Review
|
Questions & Answers (0)
Product Description
F30 Acetate Face Shield Windows. Jackson Safety® acetate face shields are ideal for work environments where both light impact and chemical splash hazards exist. Universal Pin Pattern Mounting System allows use with most brands of headgear. Superior scratch and chemical resistance. Provides excellent visibility and clarity. Ideal for work environments where both impact and chemical splash hazards exist. Meets ANSI Z81.1 standards. The Jackson Safety® Hard Hat Interchange System is an all-in-one safety solution. It lets you easily add, remove, or switch between your welding helmet or face shield with speed and ease - all without removing your hard hat. Look for model numbers that qualify so you can stay protected at all times.
PRICE
$15.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 15-1/2 in |
| Visor Height | 9 |
| Visor Width | 15-1/2 |
| Thickness | 1/16 in |
| Visor Thickness | 1/16 |
Product Details
| Type | Face Shield Window |
| Color | Green |
| Series | F30 |
| For Use With | "Jackson Safety® 14381, 14940, 29051, 29076, 29077" |
| Material | Acetate |
| Description | Face Shield Window |
| Package Quantity | 1 |
| Manufacturers Part Number | 29082 |
| Visor Color Family | Light Green |
| Visor Material | Acetate |
| Visor Coating | Uncoated |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1-2010 |