Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883711

MPN #: 895T

Wiremold 895t Floor Box Cover Plate, Brass, W/Duplex Flip Lids, For Tile - Pkg Qty 8

Product Description
Wiremold 895T Floor Box Cover Plate, Brass, W/Duplex Flip Lids, For Tile

Features

  • Snap down ring assembly for steel floor boxes
  • Fully adjustable box
  • TopGuard protection
PRICE
$759.60  Sold in packages of 8 / $94.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialBrass
DescriptionCover Plate
ColorYellow
Manufacturers Part Number895T
Number of Outlets1
BrandWiremold