Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3212439

MPN #: 7000123379

Scotch® 827 Pouch Tape, 5"W x 1/4 Yds., 1.6 Mil, Orange - Pkg Qty 8

Product Description
Ship with Confidence Scotch® Pouch Tape 827 is a linerless solution for attaching documents, literature and samples to packages. It is dispensed by means of a convenient pouch tape dispenser. An aggressive synthetic rubber resin adhesive provides an excellent bond to a variety of substrates and over contoured surfaces to keep packing lists, manifests or labels on the package for safe delivery. The strong film backing is both moisture and abrasion resistant, aiding in resistance against the rigors of shipping or rubbing-off. This reduces the chance of lost or delayed packages or from labels, invoices and bar codes from becoming scuffed and non-legible.

Recommended Applications:
  • Attaching and protecting shipping documents
  • Promotional items Packing lists
  • Invoices
  • Product samples
  • Literature and work instructions
Roll Format for Easy Dispensing Scotch® Pouch Tape 827 is available in roll format. When pairing with Scotch® Pouch Tape Dispenser M727 and Scotch® Adjustable Tape Dispenser M797, users can improve throughput by up to 40%. There are 400 or 500 pouches per roll. Bold, Easy-to-Read Message A bright, orange colored border contains a printed message that reads: DOCUMENTS ENCLOSED. This calls attention to the labels and prevents accidental disposal of documents. A non-tack, see-through window through the central rectangle is designed to hold and protect various literature for easy document identification. Scotch® Pouch Tape 827 is an easily dispensed roll of pressure sensitive tape with a sticky border and a printed, non-tack center section. These rolls provide a quick, simple and secure method of attaching and protecting packing lists and other documentation to a wide range of shipping containers.

Features:
  • 5" x 8", 6" x 8" or 6" x 10", easily dispensed roll of pressure sensitive pouch tapes with a sticky border and a printed, non-tack center section
  • Designed with printed message: ""DOCUMENTS ENCLOSED""
  • Improve throughput by up to 40% by pairing with companion dispensers M797 and M727
  • Strong film backing provides moisture- and abrasion-resistant barrier to withstand the rigors of shipping
  • Aggressive synthetic rubber adhesive provides excellent adhesion to various surfaces and prevents rubbing-off to reduce chance of lost or delayed packages
  • Conformable film backing accommodates bulky and curved shipping parcels and substrates 500 or 400 (6" x 10" size) pouches/roll


PRICE
$679.60  Sold in packages of 8 / $84.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/4 yd
Width5 in
Thickness1.6 mil
Tensile Strength30
Core Size3 in

Product Details

TypeLabel Protection Tape
ColorOrange
MaterialPolypropylene
Package Quantity8
DescriptionLabel Protection Tape
Manufacturers Part Number7000123379
Percent Elongation160
BrandScotch