- Available in one-, two-, and three-gang configurations
- Removable dividers increase capacity
- More configurations to support multiservice applications
- Triple service boxes
- Accommodates power, communication and/or audio/video devices
Wiremold 838tcal Floor Box 3-Gang Combination Carpet & Tile Flange, Aluminum - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$729.75 Sold in packages of 5 / $145.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Floor Box |
| Mounting Method | Screw On |
| Number of Gangs | 3 |
| Material | Brushed Aluminum |
| Description | Combination Carpet & Tile Flange 3 Gang |
| Manufacturers Part Number | 838TCAL |
| Cable Entry | Through Floor |
| Brand | Wiremold |