Beta 83 Double End Half Moon-Shaped Box End Wrench Set, 12 Points, 10mm x 12 to 19mm x 22mm Opening
Write a Review
|
Questions & Answers (0)
Product Description
The 83 series of half moon box end wrenches from Beta Tools have a crescent-shaped body to get around obstacles without sacrificing leverage. Each wrench has two 12-point box ends and fits two different size metric fasteners for twice the coverage. The tough textured finish provides a strong grip and hides scratches. This 5-piece set includes metric sizes 10x12mm, 11x13mm, 15x17mm, 16x18mm and 19x22mm.
PRICE
$189.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 1 lbs |
| Size | 10 x 12 to 19 x 22 in |
| Opening Size | 10 x 12 to 19 x 22 in |
Product Details
| Type | Half Moon-Shaped Box End Wrench |
| Socket/Wrench Points | 12 |
| Measuring System | Metric (MM) |
| Color | Silver |
| Manufacturers Part Number | 000830085 |
| Opening Type | Double Box |
| Brand | Beta |
| Points | 12 |