Beta 95FTX Double End Straight Box End Wrench For Torx® Head, E10 x E12 Opening
Write a Review
|
Questions & Answers (0)
Product Description
The 95FTX series of wrenches have two female Torx ends to fit fasteners with male Torx drive heads. Each end fits a different size fastener for twice the coverage. Both ends are flat (in line with the handle centerline). This wrench has one end that fits E10 external-drive Torx fasteners, and the other end fits E12 fasteners.
PRICE
$11.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/8 |
| Weight | 0.1 lbs |
| Size | E10 x E12 in |
| Opening Size | E10 x E12 in |
Product Details
| Type | Straight Box End Wrench |
| Color | Silver |
| Opening Type | Double Box |
| Manufacturers Part Number | 000950310 |
| Brand | Beta |