Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holland Bar Stool

Model # :WBB3187506

MPN #: 83030BWMedMplBBlkVinyl

Holland Bar Stool 830 Voltaire 30" Swivel Counter Stool, Medium Back, Black Vinyl Seat, Black Finish

Product Description
Voltaire's metal and wood craftsmanship combine to create industrial elegance. Customize your seat from an impressive upholstery selection for a cushion seat or select from a variety of wood finishes for a solid domestic hardwood seat.

Customize your very own bar stool with the help of the Holland Bar Stool Co. This Black Wrinkle Voltaire swivel bar stool has a contemporary design featuring a stylish wood back available with a natural or medium finish. The frame is made from commercial quality 16 gauge, 1-1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The wood seats are 1-1/4 inch solid hardwood and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2-1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality stool on the market. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co. 5 year residential structural frame warranty. Lifetime residential warranty 52 ball bearing swivel. Made In USA.

Frame
  • Classic design with industrial appeal
  • Independently load tested to 550 lbs. without failure (meets BIFMA standards)
  • Finishes resist rust and abrasions


PRICE
$239.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height44 in
Weight Capacity550 lbs
Seat Width17 in
Seat Depth16 in
Seat Height30 in
Base4 Legged

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
StackableNo
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number83030BWMedMplBBlkVinyl
BrandHolland Bar Stool
TypeCounter Stool
ColorBrown
Mobile or StationaryStationary
Footrest IncludedNo
Seat Color FamilyBlack
Casters IncludedNo
Package Quantity1
DescriptionSwivel Counter Stool
Frame MaterialMetal
Back StyleCutout Back
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty5