Ultra-Tech® 8311 Containment Berm Ground Tarp, 11' x 11', PVC
Ground Tarps go underneath the Containment Berm and are typically 1 to 4 feet larger than the Berm itself. They are made from an 18.5 oz/sq. yd. polyester blended PVC. By placing the Ground Tarp down before you deploy your Ultra-Containment Berm, you can prevent punctures, tears and rips from rocks or debris that may be underneath the Berm's floor.
Made in the USA.
UltraTech 8311 Ultra-Containment Berm®, Ground Tarp, 11' x 11', Black, 18 oz. PVC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Width | 11 |
| Weight | 16 lbs |
| Folded Height | 3.5 in |
| Folded Width | 9 in |
| Thickness | 20 mil |
| Folded Length | 9 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Black |
| For Use With | For all 4' x 6', 6' x 6', and 10' x 10' Containment Berms |
| Country of Origin | UNITED STATES |
| Package Quantity | 1 |
| Manufacturers Part Number | 8311 |
| Wall Material | PVC |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |