Ultra-Absorbent Tarp 5' x 5'
Catch And Trap Oil Drips Before They Can Reach The Ground . Use under machinery and equipment to catch fluid leaks during maintenance or repairs. Rolls or folds into small package store in vehicles for onsite repairs. Keeps floors free of oily mess reduces slip hazards. Three-layer system provides maximum protection: Top layer: UV resistant geo textile fabric allows oils to pass through. Middle layer: Absorbent core oil-only polypropylene traps oils but allows stormwater to evaporate. Bottom layer: Impermeable backing keeps drips from leaching through to the ground or shop floor. Helps comply with NPDES, 40 CFR 122.26 (1999).
UltraTech 8305 Ultra-Absorbent Tarp®, 5' x 5'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 60 in |
| Weight | 3 lbs |
Product Details
| Type | Tarps |
| Color | Black |
| Capacity/Absorption Gallons | 3 gal |
| Country of Origin | UNITED STATES |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Tarp |
| Manufacturers Part Number | 8305 |
| Wall Material | Geotextile fabric/Polypropylene |
| Brand | UltraTech |