Xtarps, MT-ST15-B1616, Flatbed Truck Tarp, Light Weight Steel Tarp, 16'W x 16'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Xtarps Truck Tarps, lumber tarps, machinery tarps, steel tarps, coil tarps, flat smoke tarps, are made from truly medium duty, industrial grade material. Our Xtarps series truck tarps are designed for tough trucking business use. All seams are heat sealed to ensure its waterproof. Tarps are used to secure and cover machines, steel rods, steel cables, steel sheet, plywoods, etc during transporation by flatbed truck.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 x 16 ft |
Product Details
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Flatbed Truck Tarp - Light Weight Steel Tarp |
| Color | Black |
| Manufacturers Part Number | MT-ST15-B1616 |
| Brand | Xtarps |